missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Kochtöpfe aus Edelstahl
Marke: De Buyer™ 3446.36N
Additional Details : Gewicht : 5.60000kg
Spezifikation
Stockpot | |
For bringing large quantities of liquid to the boil, for making soups, other unique dishes. | |
350 mm | |
Each | |
37 L |
Stainless Steel | |
All cooktops including induction | |
480 mm | |
sandwich bottom |