missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Kochtöpfe aus Edelstahl
Marke: De Buyer™ 3446.32N
Additional Details : Gewicht : 3.45600kg
Spezifikation
Stockpot | |
For bringing large quantities of liquid to the boil, for making soups, other unique dishes. | |
310 mm | |
Each | |
26 L |
Stainless Steel | |
All cooktops including induction | |
440 mm | |
Sandwich bottom |