missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ SLC22A24 293T Cell Transient Overexpression Lysate

Artikelnummer. 18548512 Alle ansehen Bio Techne Produkte
Change view
Click to view available options
Menge:
0,1 mL
Unit Size:
0.10 Milliliter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Menge Unit Size
18548512 0,1 mL 0.10 Milliliter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18548512 Supplier Novus Biologicals™ Supplier No. H00283238T01
 Eingeschränkter Artikel
Verfügbar ab: 02-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Menge 0,1 mL
Inhalt und Lagerung Store at -80°C. Avoid freeze/thaw cycles.
Ziel SLC22A24
Synonym MGC34821, NET46, solute carrier family 22 member 24, solute carrier family 22, member 24
Gensymbol SLC22A24
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.