missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ RNF32 293T Cell Transient Overexpression Lysate

Product Code. 18552164 Shop All Bio Techne Products
Change view
Click to view available options
Menge:
0,1 mL
Unit Size:
0.10 Milliliter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Menge unitSize
18552164 0,1 mL 0.10 Milliliter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18552164 Supplier Novus Biologicals™ Supplier No. H00140545T02
 Eingeschränkter Artikel
Verfügbar ab: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Menge 0,1 mL
Inhalt und Lagerung Store at -80°C. Avoid freeze/thaw cycles.
Forschungskategorie Zinc Finger
Ziel RNF32
Synonym FKSG33, HSD15, ring finger protein 32
Gensymbol RNF32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.