missing translation for 'onlineSavingsMsg'
Learn More

IKA RH Basic Magnetic Stirrer

Artikelnummer. 31910335 Alle ansehen IKA Produkte
Ansicht ändern
Click to view available options
Steckertyp:
CH
Packungsgröße:
1 Stück
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Steckertyp Packungsgröße
31910335 CH 1 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 31910335 Lieferant IKA Lieferanten-Nr. 0025006150
  • ONLINE EXCLUSIVE PRICE
    526.64 CHF
    494.26 CHF / 1 Stück
    Sparen 32.38 CHF
    6% Rabatt
Alle Werbeaktionen anzeigen
 Eingeschränkter Artikel
Verfügbar ab: 27-11-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Compact magnetic stirrer for entry-level laboratory use with reliable temperature control.

  • The new RH basic is the ideal solution for anyone looking for a compact, powerful magnetic stirrer for entry-level or basic laboratory use without compromising on professional temperature control.
  • Based on the RH lite, the RH basic offers all the advantages of its sister model and goes one step further thanks to the integrated contact thermometer interface and the ETS-D5 included in the scope of delivery.
  • Enables precise, external temperature control directly in the medium.
  • External temperature control with ETS-D5: The ETS-D5 interface and the included contact thermometer measure and control the temperature not only at the heating plate, but directly in the medium for maximum precision and process reliability.
  • Adjustable temperature safety circuit for the heating plate in accordance with laboratory equipment standard EN IEC 61010-2-010 for heated devices.
  • Two rotary and push buttons for independent setpoint adjustment and start and stop of the heating and stirring function.
  • 600 W heating power and 135 mm aluminum heating plate with increased surface strength for a wide range of applications and a long service life.
  • Maximum temperature: 310°C and maximum speed: 1500 rpm for powerful, homogeneous stirring and efficient heating.
  • Energy-efficient EC motor for powerful stirring with minimal energy consumption.
  • Extremely compact design: only 168 x 217 mm ideal for small work surfaces.
  • Low self-heating of the heating plate perfect for mixing temperature-sensitive samples.
  • Two stand mounting points for flexible use and secure test setup.
  • With the ETS-D5 included in the scope of delivery, the RH basic becomes a fully-fledged heating and stirring system for safe temperature control directly in the sample.
  • Display of setpoint and actual temperature with a resolution of 0.1 K and high control accuracy of (±0.2 K + PT1000 sensor tolerance, class A).
  • Optimized PID control for stable temperature control without overshoot.
  • Automatic shutdown of the magnetic stirrer in case of sensor error or exceeding the defined safety temperature.
  • Replaceable temperature sensor optionally with special coating or made of glass.
  • Sensor timeout detects when the sensor is not in the medium adjustable.
  • Temperature drop detection reacts to unexpected temperature drops adjustable.
  • Setpoint monitoring (Delta T) switches off temperature control when the setpoint is exceeded.
  • Setpoint limitation limits the maximum adjustable temperature.
  • Safe temp switches off temperature control when the value is exceeded.
  • In case of error, the stirrer remains off for maximum safety.
  • Three temperature control modes: Fast rapid heating, Precise highest accuracy, Synthesis block optimized perfect for chemical syntheses.
  • Adjustable heating speed in percent for sensitive samples.
  • Convenient touch display for intuitive operation.
  • USB-C interface for fast and easy data transfer to a PC.
  • Unlike the RH lite, which deliberately does without external temperature control and is therefore optimized for simple applications and price-conscious entry-level users, the RH basic offers professional temperature control directly in the medium with the ETS-D5 interface and the included contact thermometer.
  • This allows you to benefit from all the advantages of precise external temperature control: higher process reliability, better reproducibility, and the ability to reliably control even more demanding applications.
  • The RH basic combines compact design, high performance, and professional temperature control in one device making it the perfect choice for anyone who wants more control and safety in their everyday laboratory work.
  • RH basic the entry point into professional magnetic stirring technology with external temperature control.
TRUSTED_SUSTAINABILITY

Spezifikation

Deckplattenmaterial Aluminum
Spannung 240 V
Enthält ETS D5 Temperature Probe, Holding Rod
Größe 135 mm dia.
Temperatur (metrisch) Ambient to 310°C
Umgebungstemperatur 5°C to 40°C
Wirkleistung 600 W
Gewicht (metrisch) 2.1 kg
Typ Hotplate Stirrer
Max. Probenaufgabe 20 kg
Steckertyp CH
Anzahl Positionen 1
Max. Behältergröße 15 L
Rührbereich 50 to 1500 rpm
Gewährleistung 3 Years
Abmessungen (L x B x H) 168 x 217 x 100 mm
Zertifizierung/Konformität CE Declaration of Conformity
Display LED
Farbe Blue
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.