missing translation for 'onlineSavingsMsg'
Learn More

IKA RCT Classic Magnetic Stirrer

Artikelnummer. 31910331 Alle ansehen IKA Produkte
Ansicht ändern
Click to view available options
Steckertyp:
CH
Packungsgröße:
1 Stück
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Steckertyp Packungsgröße
31910331 CH 1 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 31910331 Lieferant IKA Lieferanten-Nr. 0020136403
  • ONLINE EXCLUSIVE PRICE
    933.92 CHF
    876.51 CHF / 1 Stück
    Sparen 57.41 CHF
    6% Rabatt
Alle Werbeaktionen anzeigen
 Eingeschränkter Artikel
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Suitable for stirring tasks up to 20 L (H2O) and reaches a hotplate temperature of up to 310°C.

  • RCT classic is suitable for stirring tasks up to 20 l (H2O) and reaches a hotplate temperature of up to 310°C for versatile laboratory heating and stirring applications.
  • Connection option for an external temperature sensor with PT 1000.60 included in delivery enables direct temperature measurement and control within the reaction medium.
  • RCT classic magnetic stirrer is designed for reliability, exceptionally long product lifetime, and the highest laboratory safety standards.
  • Perfect insulation of the aluminum heating plate, maintenance-free EC motor, and electronic switching power supply ensure excellent energy efficiency and reduced self-heating during stirring operation.
  • Contributes to a more sustainable laboratory through optimized energy-saving performance and efficient heat management.
  • Tempered shatterproof glass surface offers optimal chemical resistance and allows easy cleaning after laboratory use.
  • Largest display in its class with easy-to-read LED display ensures convenient visibility of operational parameters.
  • Illuminated symbols display important status information including set and actual temperature, heating status, and temperature sensor information.
  • Integrated QR code provides quick access to device information, accessories, downloads, and extended warranty details.
  • Easily accessible main switch positioned on the front of the device supports convenient operation.
  • Complies with DIN EN 61010-2-010 standard and meets all safety requirements for laboratory equipment used for heating substances, including suitability for unattended operation.
  • Tested and certified by TUV Sud according to IEC 61010-1 (cTUVus) standards for additional safety assurance.
  • Adjustable hotplate temperature safety circuit can be configured using a dedicated tool for enhanced protection.
  • Confirmation mode (operating mode D) prevents unintentional changes to setpoints and requires confirmation of the safety temperature upon restart.
  • Automatic switch-off of the temperature control function occurs if the connected external temperature sensor is not immersed in the medium or becomes defective, with selectable function and adjustable timeout time (Error 5).
  • Enclosed design with protection class IP42 ensures long service life even under extreme laboratory conditions.
  • Reliable operation with cold media is supported through extended temperature display down to -20°C when using an external sensor.
  • Protected electronic connections on the back of the device improve operational safety and durability.
  • Fireproof die-cast aluminum housing with high-quality and durable powder coating ensures robust construction and long-term performance.
  • DIN socket 12878 allows connection of an electronic contact thermometer such as ETS-D5 for high-precision temperature control and an additional independent safety circuit for the reaction medium.
  • Heating plate made of aluminum provides optimal and homogeneous heat transfer for efficient laboratory processes.
  • Excellent magnetic coupling ensures stable stirring performance during operation.
  • Soft start function prevents magnetic stir bars from breaking off during the startup phase.
  • Two optimized temperature control modes provide either fast heating or precise temperature control without overshooting.
  • Push and turn buttons allow independent adjustment of setpoints as well as convenient starting and stopping of temperature and speed functions.
TRUSTED_SUSTAINABILITY

Spezifikation

Deckplattenmaterial Aluminum
Spannung 240 V
Enthält Temperature Sensor PT 1000.60, IKAFLON 30 Stirring Bar, IKAFLON 40 Stirring Bar, H 80 Temperature Probe Holder
Gehäusematerial Die-cast Aluminum, Borosilicate Glass
Größe 135 mm dia.
Temperatur (metrisch) Ambient to 310°C
Umgebungstemperatur 5°C to 40°C
Wirkleistung 600 W
Gewicht (metrisch) 2.4 kg
Typ Hotplate Stirrer
Form Round
Steckertyp CH
Anzahl Positionen 1
Max. Behältergröße 20 L
Rührbereich 50 to 1500 rpm
Gewährleistung 3 Years
Abmessungen (L x B x H) 270 x 160 x 85 mm
Zertifizierung/Konformität CE Declaration of Conformity
Display LED
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.