missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beschreibung
- Combines precise measurement technology with enhanced security and maximum flexibility in everyday laboratory work
- Wireless Data Transmission
- The included wireless dongle enables the wireless transmission of measurement data
- The included wireless sensor transmits temperature data wirelessly to the magnetic stirrer
- A pH electrode can be connected via a BNC connector as an option, with the pH value displayed directly on the wireless sensor screen and magnetic stirrer screen
- The wireless sensor can also be used independently as a standalone pH meter or temperature measuring device
- Wireless sensor technology eliminates cables on the temperature sensor, avoiding damaged or burnt sensor cables
- The wireless dongle also allows connection to the laboratory app for visualising measurement data
- Enhanced Safety Through Dual Temperature Measurement
- Two temperatures can be measured simultaneously using the included wired and wireless temperature sensors
- The wired temperature sensor monitors and limits the temperature of a heat transfer medium, e.g. synthesis block, oil, water, or sand bath
- The wireless sensor provides temperature control directly within the reaction medium
- This configuration enhances the safety of the experiment, particularly in the event of glass breakage
- Both temperatures are automatically displayed in parallel on the screen
- Complete Solution Including Mounting Hardware
- Includes complete mounting hardware for safe and flexible positioning of the wireless sensor, including a stand, holding rod, and boss head clamp
Spezifikation
Spezifikation
| Deckplattenmaterial | Aluminum Alloy |
| Spannung | 220/230 V |
| Größe | 135 mm dia. |
| Temperatur (metrisch) | 0°C to 310 °C |
| Typ | Magnetic Stirrer |
| Steckertyp | CH |
| Anzahl Positionen | 1 |
| Max. Behältergröße | 20 L |
| Rührbereich | 50 to 1500 rpm |
| Gewährleistung | 2 Years |
| Mehr anzeigen |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?