missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Proline PJL 12 C Calibration Thermostatic Bath with SEV 1011 and SEV 5934/2 Plug

Calibration thermostatic bath with latest microprocessor technology and functions for programming/info, installed cooling coil

Marke:  Lauda™ L001934


Additional Details : Gewicht : 17.00000kg

Artikelnummer. 16823740

  • auf Anfrage / 1 Stück
Verfügbar ab: 22-07-2024
Sie sich ein, um den Lagerbestand zu sehen

Dieser Artikel erfordert eine Preisaktualisierung, bevor er bestellt werden kann.

Fordern Sie hier einen Preis für diesen Artikel an.


Beschreibung

Beschreibung

  • Back-lit graphic LCD display with high resolution and different display modes
  • Additional green LED display for temperature
  • Input either via cursor keys, numeric soft keys or both
  • Additional Tmax key for over temperature
  • Command console can be detached and used as remote control
  • EasyUse system for simple operation of whole unit
  • SelfCheck Assistant for system diagnosis
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • LAUDA Varioflex pump (pressure) with eight selectable levels
  • Optically decoupled RS 232/485 interface integrated as a standard
  • Option for upgrading with up to two interfaces (RS 232/485, Profibus, analogue or contact modules, Ethernet-USB module)
  • Programmer with 150 temperature/time segments that can be separated into five programs
  • Timer function for switching on thermostat, entering the standby mode or running of programs
  • 2-chamber construction for constant level in thermostating chamber
  • Pump connectors on side and in back, installed bypass
  • Bath from stainless steel (specially insulated for low-temperature work, with carrying handles and drain tap)
  • For low temperatures an external cooling source is required
  • Technical Features:
    • Working temperature range: 30 to 200 °C
    • Working temperature range with external cooling: 20 to 200 °C
    • Operating temperature range: -40 to 200 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 3.6 kW
    • Power consumption: 16 A
    • Power consumption max: 3.7 kW
    • Pump pressure max: 0.8 bar
    • Pump flow rate pressure max: 25 L/min
    • Bath volume min/max: 8.5 / 13.5 L
    • Size of bath (Ø x H): 120 x 320 mm
    • Overall dimensions (W x D x H): 220 x 360 x 630 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with plug (SEV 1011, SEV 5934/2)
    • Standard accessory:
      • One bath cover, four screw caps, four closing plugs, two nipples 13 mm for pump connectors, two nipples for cooling coil
  • Spezifikation

    Spezifikation

    230 V
    Produktvorschläge

    Produktvorschläge

    Videos
    Sicherheitsdatenblatt (SDS)
    Dokumentation

    Dokumentation

    Zertifikate
    Sonderangebote

    Sonderangebote