missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ PRO RP 245 E Cooling Heating Circulator with SEV 1011 and SEV 5934/2 Plug

Thermostatic circulator with latest microprocessor technology, integrated cooling system

Marke:  Lauda™ L000184


Additional Details : Gewicht : 46.00000kg

Artikelnummer. 16823060

  • auf Anfrage / 1 Stück
Verfügbar ab: 19-07-2024
Sie sich ein, um den Lagerbestand zu sehen

Dieser Artikel erfordert eine Preisaktualisierung, bevor er bestellt werden kann.

Fordern Sie hier einen Preis für diesen Artikel an.


Beschreibung

Beschreibung

  • Bright and high-contrast graphic OLED display
  • Integrated programmer, one program with max. 20 segments
  • Operation with Cursor- and Softkeys EasyUse system for simple operation of whole unit
  • SelfCheck Assistant for system diagnosis
  • Command console can be detached and used as remote control
  • Tower design with small footprint
  • Low filling volume enables rapid changes in temperature
  • Bath vessel made of stainless steel (insulated, with overflow and drain tap)
  • LAUDA Varioflex pump (pressure/suction) with eight selectable levels, connections rear USB and Ethernet interface equipped as standard
  • Retrofittable for upgrading with interface (RS 232/485, Profibus; EtherCAT; analogue or contact modules)
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • SmartCool system for energy-saving digital cooling management including compressor on-off control
  • Hybrid cooling system: heat removal complementary with cooling water
  • Utilizes natural refrigerants
  • Technical Features:
    • Working temperature range: -45 to 200 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.05 ± K
    • Heater power max: 2.5 kW
    • Power consumption max: 3.7 kW
    • Power consumption: 16 A
    • Pump pressure max: 0.7 bar
    • Pump flow rate pressure max: 22 L/min
    • In/outlet connection thread (outside): M16x1
    • In/outlet Ø olives: 13 mm
    • Filling volume min: 2.4 L
    • Filling volume max: 4.4 L
    • Overall dimensions (W x D x H): 300 x 430 x 675 mm
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with plug (SEV 1011, SEV 5934/2)
    • Cooling capacity (pump stages):
      • 20 °C (8) Ethanol; 0.8 kW
      • 10 °C (8) Ethanol; 0.8 kW
      • 0 °C (8) Ethanol; 0.8 kW
      • -10 °C (8) Ethanol; 0.53 kW
      • -20 °C (4) Ethanol; 0.34 kW
      • -30 °C (4) Ethanol; 0.15 kW
      • -35 °C (4) Ethanol; 0.09 kW
      • -40 °C (4) Ethanol; 0.04 kW
      • -45 °C (2) Ethanol; 0.01 kW
    • Standard accessory:
      • Two screw caps, two closing plugs, two nipples 13 mm for pump connectors, two nipples 10 mm with screw cap G 3/8 for cooling water
  • Spezifikation

    Spezifikation

    230 V
    Produktvorschläge

    Produktvorschläge

    Videos
    Sicherheitsdatenblatt (SDS)
    Dokumentation

    Dokumentation

    Zertifikate
    Sonderangebote

    Sonderangebote