missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Mix 'n' Heat Ultimate
Alle ansehen Heidolph Instruments Produkte
Click to view available options
Steckertyp:
CH
EU
Packungsgröße:
1 Stück
Beschreibung
- Hei-PLATE Mix 'n' Heat Ultimate magnetic stirrer paves the way for future-oriented working practices: thanks to its equipment with numerous interfaces, it meets all requirements for digitalization and network
- RS232 and USB B interfaces allow a control via our Hei-PROCESS solution
- With the LAN interface, you can directly integrate the device into a network, whereas the USB A interface located at the front allows data logging via USB stick
- Use the USB C interface and combine the magnetic stirrer with the electric Heidolph lab jack to work even more comfortable and secure
- For controlling the temperature, you can choose between three heating modes: FAST for a particularly quick heating, as well as PRECISE and PRECISE+ for a particularly exact control of your target temperature without overshoot - this is how sensitive samples are optimally protected
- Compatible with the temperature sensor Pt1000 as well as the double sensor Pt1000 that allows the measurement in your sample and in the bath liquid simultaneously
- Possibility to program ramps and to create profiles gives you the full control and increases the precision and reproducibility of your experiments
- Three-stage setting (start-up behavior) for stirring speed
- You can set the rotational direction of the magnetic stirring bar and benefit from the automatic stir bar detector, so your sample is optimally stirred at any time, even when there are irregularities while stirring
- Large safety distance between the heating plate and the control panel, as well as the visual residual heat indicator at temperatures >50°C, protect against burns
- Patented Kera-Disk™ plate made of anodized aluminum is chemical-resistant and scratch-resistant for use with many accessories and samples on a small footprint
- Material used allows the fastest heating times
Spezifikation
Spezifikation
| Deckplattenmaterial | Aluminium |
| Spannung | 230 V |
| Größe | 145 mm Durchm. |
| Temperatur (metrisch) | 20°C to 350°C |
| Typ | Magnetic Stirring Hotplate |
| Form | Rund |
| Steckertyp | CH |
| Anzahl Positionen | Mehrere |
| Rührbereich | 100 to 1400 rpm |
| Gewährleistung | 10 Years |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur