missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble™ KIMAX™ Narrow Mouth Erlenmeyer Flasks
Made of quality borosilicate glass.
Marke: Kimble™ 2650050
Additional Details : Gewicht : 0.80000kg
Beschreibung
- Perfectly suited for general laboratory use
- White ceramic enamel marking spot and a capacity scale for ease of reading
- Sizes 25, 50, and 125mL are ideal for microscale measurements
Spezifikation
Rubber | |
1.96 in. | |
Borosilicate Glass | |
10 mL | |
7.8 cm | |
50 mm |
White Ceramic Enamel capacity scale; Top style: Reinforced and tooled with rounded finish beaded | |
50 mL | |
20 to 50 mL | |
3.07 in. | |
Narrow | |
1 |