missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble™ KIMAX™ Narrow Mouth Erlenmeyer Flasks
Made of quality borosilicate glass.
Marke: Kimble™ 2650025
Additional Details : Gewicht : 0.80000kg
Beschreibung
- Perfectly suited for general laboratory use
- White ceramic enamel marking spot and a capacity scale for ease of reading
- Sizes 25, 50, and 125mL are ideal for microscale measurements
Spezifikation
Rubber | |
1.53 in. | |
Borosilicate Glass | |
5 mL | |
6.5 cm | |
3.9 cm |
White Ceramic Enamel capacity scale; Top style: Reinforced and tooled with rounded finish beaded | |
25 mL | |
10 to 25 mL | |
2.55 in. | |
Narrow | |
0 |