Learn More
Chemsplash Irradiated Zip Labcoat PB(6B) Thumb Loops, Elastic Cuff

Supplied gamma Sterile Irradiated and double bagged. This lab coat is a 2/3 length coat with a collar and zip closure and elasticated wrists with thumb loops.
Marke: Chemsplash 2637.400.007
Beschreibung
Chemsplash Lab Coat
- Chemsplash 55GSM Type PB 6B Fabric
- GAMMA Irradiated and Double Bagged
- Zip Fasten Front with Adhesive Flap Cover
- Elasticated Cuffs with Thumb Loops
- Fold Over Collar
- Silicone and Latex Free, PFAS Free
- Anti-Static Material
- Non-Linting
- Conforms to ISO 14644-1:2015 Cleanroom Class 5 - 9
Description: The Chemsplash Lab Coat is supplied GAMMA Sterile Irradiated and double bagged. Made from Chemsplash fabric, it is soft and microporous, offering strength and resistance to chemical splash and dust. This lab coat features a 2/3 length design with a collar and zip closure, as well as elasticated wrists with thumb loops for added convenience. It is anti-static to meet EN1149-5:2008, lint-free, and suitable for cleanroom applications. Conforms to ISO 14644-1:2015 Cleanroom Class 5 - 9. Chemsplash accessories protect the wearer from the environment or the environment from the wearer, designed for maximum comfort and wearability.
Spezifikation
Cleanroom Coveralls | |
Unisex | |
White | |
Loose | |
Elastic, Finger Loops | |
Unhooded | |
Stitched | |
Liquid | |
Class 100-100,000 (ISO 5-8) |
X-Large | |
Microporous Composite Fabric | |
Limited-use | |
Open | |
Collared | |
Ties | |
Sterile | |
None |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.