missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix'n'Heat Ultimate

Artikelnummer. 17951761 Alle ansehen Heidolph Instruments Produkte
Ansicht ändern
Click to view available options
Steckertyp:
CH
Packungsgröße:
1 Stück
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Steckertyp Packungsgröße
17951761 CH 1 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 17951761 Lieferant Heidolph™ Lieferanten-Nr. 5064210004
Verfügbar ab: 05-10-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Hei-PLATE Mix 'n' Heat Ultimate ist mit zahlreichen Schnittstellen für automatisierte Laborprozesse ausgestattet.

Precision and networking opportunities when heating or stirring

The Hei-PLATE Mix 'n' Heat Ultimate magnetic stirrer paves the way for future-oriented working practices: thanks to its equipment with numerous interfaces, it meets all requirements for digitalization and network. The RS232 and USB B interfaces allow a control via Hei-Control software, free of charge, as well as Hei-PROCESS solution. With the LAN interface, you can directly integrate the device into a network, whereas the USB A interface located at the front allows data logging via USB stick. Use the USB C interface and combine the magnetic stirrer with the electric Heidolph™ lab jack to work even more comfortable and secure.

For controlling the temperature, you can choose between three heating modes: FAST for a particularly quick heating, as well as PRECISE and PRECISE+ for a particularly exact control of your target temperature without overshoot – this is how sensitive samples are optimally protected. Therefore, the device is compatible with the temperature sensor Pt1000, as well as the double sensor Pt1000, to allow measurement in your sample and in the bath liquid simultaneously. The possibility to program ramps and to create profiles gives you full control and increases precision and reproducibility of your experiments.

For stirring speed, there is a three-stage setting (start-up behavior). Furthermore, you can set the rotational direction of the magnetic stirring bar and benefit from the automatic stir bar detector. As a result, your sample is optimally stirred at any time, even when there are irregularities while stirring.

This magnetic stirrer is equipped with the most important safety features. The large safety distance between the heating plate and the control panel, as well as the visual residual heat indicator at temperatures >50°C, protect against burns.

The patented Kera-Disk™ plate made of anodized aluminum is chemical-resistant, scratch-resistant and has a 135 mm diameter. This unique size makes it suitable for use with many accessories and samples on a small footprint. Moreover, the material used allows the fastest heating times.

TRUSTED_SUSTAINABILITY

Spezifikation

Deckplattenmaterial Keramikbeschichtetes Aluminium
Spannung 230 V
Größe 135 mm Durchm.
Temperatur (metrisch) 20 bis 300 °C
Typ Magnetic Stirring Hotplate
Form Rund
Max. Probenaufgabe 25 kg
Steckertyp CH
Anzahl Positionen 1
Max. Behältergröße 20 L
Rührbereich 100 to 1400 rpm
Gewährleistung 3 Jahre
Abmessungen (L x B x H) 299 x 168 x 106 mm
Zertifizierung/Konformität CE, NRTL
Display TFT
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.