missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beschreibung
- Combines modern design, user-friendliness, and reliable performance
- Requires up to 23% less space compared to previous models, fitting perfectly into any laboratory
- Suitable for simple mixing tasks up to 40 L (H2O) and viscosities up to 30,000 mPa.s
- Innovative torque trend measurement shows the viscosity trend of the sample with an accuracy of ±6 Ncm
- Displays the torque trend directly on the screen, providing important feedback on the mixing process
- Maintains the desired stirring speed of 30 to 2,000 rpm, even with changes in torque demand or material viscosity
- ISO Class 7/8 cleanroom compliance allows use in cleanroom environments in pharmaceutical, biotech, medical device, electronics, and aerospace laboratories and industries where particle control is critical
- Maximum safety and reliability
- User-friendly: Large LCD display shows all parameters at a glance
- Quick Sense Keyless Chuck: allows the mixing tools to be changed with one hand, without additional tools
- Lock key: Prevents accidental changes to settings
- Safety Circuits: automatic safety shutoff from stirring impeller blockage or user specified torque limit
- Protection class IP 54: Resistant to splash water and steam for reliable use in demanding environments
- Brushless motor: Durable, clean and quiet in operation
- Connectivity and documentation
- USB and RS232 interfaces
- Compatible with labworldsoft™ laboratory software for integration into digital workflows and documentation of processes
- Features
- 23% smaller size than previous models
- Torque Trend Measurement
- Quick Sense Keyless Chuck
- Safety Stop Mode: When torque drops dramatically in case of vessel breakage
- Cleanroom ISO 7/8 Classification
- IP 54
- Timer/Counter function
- Lock Key
- LCD Display
- USB Interface
- RS 232
Spezifikation
Spezifikation
| Geschwindigkeit | 30 to 2000 rpm |
| Fassungsvermögen | 40 L |
| Display | LCD |
| Spannung | 100/240 V |
| Steckertyp | CH |
| Typ | Overhead Stirrer |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?