missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beschreibung
- Maximum torque of 40 Ncm at lower speeds from 150 to 600 rpm and linear adjustment to 20 Ncm at maximum speed from 600 to 6000 rpm guarantee reliable and powerful performance for demanding laboratory mixing applications.
- The new generation of EUROSTAR overhead stirrers combines modern design, user-friendliness, and reliable performance while requiring up to 23% less space compared to previous models, making them ideal for any laboratory environment.
- Innovative torque trend measurement shows the viscosity trend of the sample with an accuracy of ±6 Ncm, displayed directly on the screen to provide important feedback during the mixing process.
- Automatic speed adjustment in the range from 150 to 6000 rpm ensures constant and reliable results even if the viscosity of the medium changes during operation.
- Included with delivery is the R 6000 precision stirring shaft with 280 mm length and a maximum immersion depth of 220 mm for precise and efficient stirring applications.
- User-friendly large LCD display shows all parameters at a glance, while the quick-release chuck allows mixing tools to be changed with one hand without the need for additional tools.
- Lock key function prevents accidental changes to settings, ensuring safe and uninterrupted operation during experiments.
- Integrated safety circuits provide automatic shut-off in the event of blocking or overload for enhanced laboratory safety and equipment protection.
- Protection class IP 54 offers resistance to splash water and steam, ensuring reliable use in demanding laboratory conditions.
- Brushless motor provides durable, clean, and quiet operation for long-lasting and maintenance-friendly performance.
- Built-in timer and counter functions support timed experiments and improve workflow efficiency in laboratory processes.
- USB and RS232 interfaces enable easy connectivity, while compatibility with labworldsoft™ laboratory software supports integration into digital workflows and process documentation.
Spezifikation
Spezifikation
| Geschwindigkeit | 150 to 6000 rpm |
| Fassungsvermögen | 20 L |
| Display | LCD |
| Spannung | 240 V |
| Abmessungen (L x B x H) | 191 x 89 x 306 mm |
| Steckertyp | CH |
| Material | Alu-cast Coating |
| Motortyp | Brushless DC |
| Schutzartklasse | IP 54 |
| Drehmoment | 40 Ncm max. |
| Mehr anzeigen |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?