missing translation for 'onlineSavingsMsg'
Learn More

IKA EUROSTAR 20 Digital

Artikelnummer. 31910344 Alle ansehen IKA Produkte
Ansicht ändern
Click to view available options
Steckertyp:
CH
Packungsgröße:
1 Stück
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Steckertyp Packungsgröße
31910344 CH 1 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 31910344 Lieferant IKA Lieferanten-Nr. 0020132611
  • ONLINE EXCLUSIVE PRICE
    909.32 CHF
    853.43 CHF / 1 Stück
    Sparen 55.89 CHF
    6% Rabatt
Alle Werbeaktionen anzeigen
 Eingeschränkter Artikel
Verfügbar ab: 27-11-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

The right solution for simple mixing tasks up to 25 L (H2O) and viscosities up to 10,000 mPas.

  • Maximum torque of 40 Ncm at low speeds and linear adjustment to 20 Ncm at maximum speed guarantee reliable and powerful performance for simple laboratory mixing applications.
  • The new generation of EUROSTAR overhead stirrers combines modern design, user-friendliness, and reliable performance while requiring up to 23% less space compared to previous models, making them suitable for any laboratory.
  • Innovative torque trend measurement shows the viscosity trend of the sample with an accuracy of ±6 Ncm, displayed directly on the screen to provide important feedback during the mixing process.
  • Automatic speed adjustment in the range from 30 to 2000 rpm ensures constant and reliable results even if the viscosity of the medium changes during operation.
  • Large LCD display clearly shows all parameters at a glance for convenient and user-friendly operation.
  • Quick-release chuck allows mixing tools to be changed with one hand without the need for additional tools.
  • Lock key function prevents accidental changes to settings during operation for improved process safety.
  • Integrated safety circuits provide automatic shut-off in the event of blocking or overload to protect both the user and the equipment.
  • Protection class IP 54 ensures resistance to splash water and steam for reliable use in demanding laboratory environments.
  • Brushless motor delivers durable, clean, and quiet operation with reduced maintenance requirements.
  • USB and RS232 interfaces support convenient connectivity and workflow integration.
  • Compatible with labworldsoft™ laboratory software for integration into digital workflows and process documentation.
TRUSTED_SUSTAINABILITY

Spezifikation

Geschwindigkeit 0 to 2000 rpm
Fassungsvermögen 25 L
Display LCD
Spannung 240 V
Abmessungen (L x B x H) 191 x 89 x 237 mm
Steckertyp CH
Zertifizierung/Konformität Cleanroom ISO 7/8 Classification
Luftverbrauch 5°C to 40°C
Spannfuttergröße 10 mm
Material Alu-cast Coating
Motortyp Brushless DC
Schutzartklasse IP 54
Drehmoment 40 Ncm max.
Typ Overhead Stirrer
Viskosität 10000 mPas
Gewicht (metrisch) 3.8 kg
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.