missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beschreibung
- Maximum torque of 100 Ncm at low speeds and linear adjustment to 60 Ncm at maximum speed guarantee reliable and powerful performance for advanced laboratory mixing applications.
- The new generation of EUROSTAR overhead stirrers combines modern design, user-friendliness, and reliable performance while requiring up to 23% less space compared to previous models, making them suitable for any laboratory.
- EUROSTAR control models include advanced features such as integrated temperature measurement, reversible direction of rotation (left/right), interval mode, and an integrated vibration sensor for enhanced process flexibility and control.
- Integrated torque sensor provides high-precision torque monitoring with an accuracy of ±1 Ncm and calculates as well as displays viscosity in mPas directly on the screen for continuous process feedback.
- Automatic speed adjustment in the range from 30 to 2000 rpm ensures constant and reliable mixing results even when the viscosity of the medium changes.
- Large TFT display clearly shows all parameters at a glance for convenient and user-friendly operation.
- Quick-release chuck allows mixing tools to be changed with one hand without the need for additional tools.
- Lock key function prevents accidental changes to settings during operation for improved process safety.
- Integrated safety circuits provide automatic shut-off in the event of blocking or overload to protect both the user and the equipment.
- Protection class IP 54 ensures resistance to splash water and steam for reliable use in demanding laboratory environments.
- Brushless motor delivers durable, clean, and quiet operation with reduced maintenance requirements.
- Program modes and graph display provide advanced control options and improved monitoring capabilities.
- Multiple connectivity options including USB, RS232, Ethernet, wireless, and Wi-Fi support automation and integration into modern laboratory workflows.
- Compatible with labworldsoft™ laboratory software for digital workflow integration and process documentation.
Spezifikation
Spezifikation
| Geschwindigkeit | 0 to 2000 rpm |
| Fassungsvermögen | 100 L |
| Display | Resistive Touch Screen |
| Spannung | 240 V |
| Abmessungen (L x B x H) | 191 x 89 x 237 mm |
| Steckertyp | CH |
| Zertifizierung/Konformität | Cleanroom ISO 7/8 Classification |
| Spannfuttergröße | 10 mm |
| Material | Alu-cast Coating |
| Motortyp | Brushless DC |
| Mehr anzeigen |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?