missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Retsch™ Cross Beater Mill SK 300
Retsch™ Cross Beater Mill SK 300 is suitable for coarse and fine size reduction, either in batches or continuously.
9410.00 CHF
Spezifikation
Abmessungen (L x B x H) | 700 x 600 x 1200 mm |
---|---|
Elektrische Anforderungen | 200/240 V, 50/60 Hz |
Material | Cast Iron |
Phase | 1-phase connection |
Geschwindigkeit | 2000 to 4000 rpm |
Beschreibung
- With cross beater, baffle plates, 240 mm filter hose and collecting receptacle
- 3-phase motor with frequency converter
- Suitable for batchwise operation of larger quantities
- Adjustable speed for different applications
- Defined final fineness due to bottom sieves with aperture sizes from 0.12 - 10 mm
- Easy cleaning thanks to exchangeable push-fit grinding insert, rotor and sieve
- Wide range of accessories including various collection and feeding systems, rotors and sieves
- Electric engine brake
- Central locking device
- Optional cyclone available
Spezifikation
700 x 600 x 1200 mm | |
Cast Iron | |
2000 to 4000 rpm |
200/240 V, 50/60 Hz | |
1-phase connection |