Learn More
Thermo Scientific™ Cellulose Acetate Syringe Filter
Thermo Scientific™ Syringe Filters are an ideal choice for general purpose laboratory use. Robust and reliable, they deliver excellent performance at an attractive price.
Marke: Thermo Scientific™ 30-SF-45(CA)
Additional Details : Gewicht : 0.47000kg
Beschreibung
Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life. Available in sizes and membrane types to meet any application need, Thermo Scientific™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles. Cellulose Acetate Syringe Filters are a good choice for filtration of tissue culture media, or for filtration of sensitive biological samples.
- Spritzenfilter aus Celluloseacetat
- 100 Stück
Spezifikation
Autoklavierbar | |
Celluloseacetat | |
Nicht steril | |
Medizinische Qualität, reines Polypropylen | |
100 | |
Nein | |
110 °C | |
30 mm |
Ja | |
0,45 μm | |
Probenfiltration | |
Verbesserter weiblicher Luer-Lok | |
Männlicher Luer-Slip-Auslass | |
90 psi | |
Spritzenfilter |