Learn More
Thermo Scientific™ Cellulose Acetate Syringe Filter
Thermo Scientific™ Syringe Filters are an ideal choice for general purpose laboratory use. Robust and reliable, they deliver excellent performance at an attractive price.
Marke: Thermo Scientific™ 17-SF-02(CA)
Additional Details : Gewicht : 0.22000kg
Beschreibung
Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life. Available in sizes and membrane types to meet any application need, Thermo Scientific™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles. Cellulose Acetate Syringe Filters are a good choice for filtration of tissue culture media, or for filtration of sensitive biological samples.
- Cellulose Acetate Syringe Filter
- 100 pieces
Spezifikation
Autoclavable | |
Polypropylene | |
0.2 μm | |
Sample Filtration | |
Enhanced Female Luer-Lok | |
Male Luer Slip Outlet | |
115 psi | |
Syringe Filter |
Single-use | |
HPLC Certified Cellulose Acetate | |
Non-sterile | |
Medical Grade, Virgin Polypropylene | |
100 | |
No | |
110°C | |
17 mm |