missing translation for 'onlineSavingsMsg'
Learn More

IKA™ C-MAG HS 4 Magnetic Stirrer with Heating
GREENER_CHOICE

Artikelnummer. 16268131 Alle ansehen IKA Produkte
Click to view available options
Steckertyp:
CH-Ausführung
Packungsgröße:
1 Stück
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Artikelnummer. 16268131

Marke: IKA™ 0003581003

Dieser Artikel erfordert eine Preisaktualisierung, bevor er bestellt werden kann.

Fordern Sie hier einen Preis für diesen Artikel an.

This item is not returnable. View return policy

Magnetic stirrer with heating and ceramic heating plate, which offers excellent chemical resistance.

  • Powerful motor for stirring quantities of up to 5 L (H2O)
  • Fixed safety circuit of 550°C
  • Hot Top indicator – hot surface warning to prevent burns
  • Exact temperature setting via digital display (LED)
  • Digital error code display
  • Elevated control panel for protection against leaking liquids
TRUSTED_SUSTAINABILITY

Specifications

Deckplattenmaterial Keramik
Spannung 230 V
Reglertyp Drehknopf
Temperatur (metrisch) 50 bis 500 °C
Frequenz 50/60 Hz
Wirkleistung Input: 270 W; Heat Output: 250 W
Max. Probenaufgabe 5 L
Steckertyp CH-Ausführung
Anzahl Positionen 1
Abmessungen (L x B x H) 260 x 150 x 105 mm
Display LED
Durchmesser obere Platte (metrisch) 100 mm
Geschwindigkeit 100 to 1500 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.