missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M710 M610 M611 stabile DuraSleeve Etiketten - Großpackung
Stabile DuraSleeve Einsteckschilder, Großpackung für M611, M610 und M710
Marke: Brady™ 312133
Additional Details : Gewicht : 0.60000kg
Beschreibung
- Brady™ DuraSleeve™ printable inserts create a durable legend
- Rigid construction of the DuraSleeve™ wire marking system provides inserts that can easily be inserted into a clean carrier
- Legend can be changed before or after termination
Spezifikation
Non-adhesive | |
Gloss | |
Vinyl | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
250 Labels | |
-40°C to +70°C | |
0.249 mm | |
0.17 in. | |
23 mm |
White | |
Tape | |
Wire and Cable Markers | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
1 Label | |
-40°F to +158°F | |
0.0098 in. | |
4.4 x 23 mm | |
0.91 in. |