Learn More
BRAND™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask With Glass Stopper, with Certificate
Manufactured from Amber Borosilicate Glass and complies with DIN EN ISO 1042 standards. Protects light-sensitive liquids from deterioration. Glass stopper is Interchangeable with polypropylene stopper. Delivered with individual USP conformity certificate.
Marke: BRAND™ 957464
Additional Details : Gewicht : 0.25000kg
Beschreibung
- Manufactured from Amber Borosilicate Glass
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain (TC, In.)
- Includes amber glass stopper, interchangeable with polypropylene stopper.
- Dark amber flask protects light-sensitive liquids from deterioration.
- Delivered with individual USP conformity certificate
Spezifikation
Kalibriert auf Volumenaufnahme | |
Glas | |
25 mL | |
±0.03 mL | |
±0.03 mL | |
10/16 |
DIN EN ISO 1042, USP-Einzelzertifikat auf Anfrage | |
Bernsteinfarbig | |
Borosilikatglas | |
2 Stück | |
Klasse A |