Learn More
Chemsplash Zip Labcoat T5/6 Fabric, Elastic Cuff

Lab Coat is a 2/3 length coat with a collar and zip closure and elasticated wrists. It is anti-static to meet with EN1149-5:2008, lint free and suitable for clean room applications.
Marke: Chemsplash 2549.400.008
Beschreibung
Chemsplash Lab Coat
- Chemsplash 55GSM Type PB 6B Fabric
- Zip Fasten Front with Adhesive Flap Cover
- Elasticated Cuffs
- Fold Over Collar
- Silicone and Latex Free
- Anti-Static Material
- Non-Linting
- PFAS Free
- Conforms to ISO 14644-1:2015 Cleanroom 5 - 9
Description: The Chemsplash Lab Coat is made from Chemsplash fabric, which is soft and microporous. It is strong and resistant to chemical splash and dust. This lab coat is a 2/3 length coat with a collar, zip closure, and elasticated wrists. It is anti-static to meet EN1149-5:2008, lint-free, and suitable for cleanroom applications. Conforms to ISO 14644-1:2015 Cleanroom 5 - 9. Chemsplash accessories can be used to protect the wearer from the environment or the environment from the wearer. The range has been designed to allow for maximum comfort and wearability.
Spezifikation
| Lab Coat | |
| Unisex | |
| White | |
| Elastic | |
| Non-sterile | |
| None | |
| Autoclavable |
| 2X-Large | |
| Microporous Composite Fabric | |
| Zipper | |
| Single-use | |
| Liquids | |
| Yes | |
| Class 100-100,000 (ISO 5-8) |
Produktvorschläge
Kunden, die diesen Artikel ansahen, interessierten sich auch für
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.


