missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ytterbium(III) 2,4-Pentandionat, REacton™, 99.9 % (REO), Thermo Scientific Chemicals
Click to view available options
Menge:
2 g
10 g
Beschreibung
Ytterbium(III) 2,4-pentanedionate is used as a catalyst for the preparation of aliphatic oligocarbonate polyols. It takes part in transesterification reactions. It is used for the preparation of polyesters or polyacrylates.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Ytterbium(III) 2,4-pentanedionate |
Farbe | Weiß |
Geruch | Odorless |
Hinweise zum Prozentgehalt | (REO) |
Menge | 2 g |
Löslichkeitsinformationen | Insoluble in water. |
Formelmasse | 470.37 |
Reinheit (%) | 99.9% |
Güte | Reacton™ |
Physikalische Form | Pulver |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'