Learn More
METTLER TOLEDO™ XPR Excellence Micro-Analytical Comparators
XPR Excellence Micro-Analytical Comparators perform highly accurate mass determination with full traceability of weighing results. User guidance within the color touchscreen increases efficiency of daily weighing tasks.
Marke: METTLER TOLEDO™ 30355547
Additional Details : Gewicht : 10.80000kg
Beschreibung
METTLER TOLEDO XPR Excellence Micro-Analytical Comparators are industry leading in accurate mass determination with a full traceability of weighing results. XPR36C, XPR56C, and XPR226CDR models function as high performance, but are also comparators. We offer customizable software options to best fit your weighing or comparator needs.
- Balance Type: XPR Excellence Micro-Analytical Comparators
- Readability: 0.001 mg (XPR36C), 0.01 mg (XPR56C), 0.005 mg (XPR226CDR)
- Documentation Type: Printing, Basic Electronic Documentation, Automatic Documentation (21 CFR Part 11 Compliant)
Key features:
- MC Link calibration software
- Automatic static detection
- Automatic doors
- Password protection
- Leveling guidance
- Supports 21 CFR Part 11 (LabX compatible)
- User management
Spezifikation
12 V DC ±3%, 2.25 A, maximum ripple: 80 mVpp | |
1 μg | |
XPR56C | |
Micro Analytical Balance | |
15.5 in. | |
10.1 in. | |
1.4 in. | |
12.7 kg |
Color TFT Touchscreen | |
0.02 mg | |
0.0007 mg | |
533.4 mm | |
393.7 mm | |
257.2 mm | |
35 mm |