missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Xenova™ Micro Black/Blue PU/PU 95538 Sandal - Width 11
Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work
auf Anfrage
Spezifikation
Farbe | Schwarz, Blau |
---|---|
Material | Microvelour |
Sohlenmaterial | Doppeldichtes Polyurethan (PU/PU) |
Zehenmaterial | Komposit |
Einwegprodukt | Nein |
Beschreibung
Uvex 2 Xenova™ Sandal 95538 S1 SRC
- Extra wide sports fit
- Latest generation of 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Breathable high-tech microvelour upper material with large perforations
- Distance mesh lining provides optimum breathability
- Made from synthetic textiles, suitable for people allergic to chrome
- Double hook and loop fastening system for individual adjustment
- Uvex anti-twist heel counter for more stability and prevention of twisting ankle
- Soft padded collar and tongue
- Comfortable removable insole, antistatic with moisture control system
- Double density PUR sole, non-marking with excellent shock absorption and abrasion
- Self-cleaning tread design
- Oil and fuel resistant
- Free of lacquer wetting inhibitors such as silicones, softeners, etc.
- Short term heat resistance up to 120°C
- Antistatic
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Article No. 95538
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 38 to 52
Spezifikation
Schwarz, Blau | |
Doppeldichtes Polyurethan (PU/PU) | |
Nein | |
Unisex | |
Uvex 2 | |
Nein | |
SRC |
Microvelour | |
Komposit | |
EN ISO 20345:2011 | |
Standardbreite | |
Ja | |
S1 |