missing translation for 'onlineSavingsMsg'
Learn More

GA International White Cryogenic Barcode Labels for Liquid Nitrogen Storage on Small Roll

Artikelnummer. 17879207
Encompass_Preferred
Change view
Click to view available options
Abmessungen (L x B):
101,6 x 101,6 mm
101,6 x 50.8 mm
101.6 x 12,7 mm
101.6 x 25,4 mm
19.1 x 38,1 mm
22,2 x 22,2 mm
23 x 19,1 mm
24 x 27 mm
25,4 x 12,7 mm
25,4 x 25,4 mm
25,4 x 50,8 mm
25,4 x 19.1 mm
25,4 x 31.8 mm
28.6 x 19,1 mm
31,8 x 22.2 mm
31.8 x 25,4 mm
32.5 x 15.9 mm
33 x 15.9 mm
38,1 x 25,4 mm
38.1 x 19.1 mm
38.1 x 12,7 mm
44,5 x 19,1 mm
48 x 31,8 mm
50,8 x 19,1 mm
50,8 x 38,1 mm
50,8 x 50,8 mm
57,2 x 25,4 mm
63,5 x 25,4 mm
63,5 x 38,1 mm
76,2 x 101,6 mm
76,2 x 25,4 mm
76,2 x 50,8 mm
76,2 x 76,2 mm
Unit Size:
1000 Stück
250 Stück
300 Stück
500 Stück
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Abmessungen (L x B) unitSize
17879207 76,2 x 25,4 mm 1000 Stück
17800958 38.1 x 19.1 mm 1000 Stück
17889987 25,4 x 31.8 mm 1000 Stück
17811158 101,6 x 101,6 mm 300 Stück
17879607 101.6 x 25,4 mm 1000 Stück
17800688 50,8 x 19,1 mm 1000 Stück
17849217 76,2 x 101,6 mm 300 Stück
17880868 50,8 x 38,1 mm 1000 Stück
17889117 23 x 19,1 mm 1000 Stück
17879317 24 x 27 mm 1000 Stück
17870878 19.1 x 38,1 mm 1000 Stück
17801208 33 x 15.9 mm 1000 Stück
17859617 57,2 x 25,4 mm 1000 Stück
17879617 63,5 x 38,1 mm 1000 Stück
17870048 38.1 x 12,7 mm 1000 Stück
17890048 44,5 x 19,1 mm 1000 Stück
17851248 50,8 x 50,8 mm 1000 Stück
17861058 25,4 x 25,4 mm 1000 Stück
17840398 48 x 31,8 mm 1000 Stück
17800868 101.6 x 12,7 mm 1000 Stück
17890768 25,4 x 19.1 mm 1000 Stück
17819417 38,1 x 25,4 mm 1000 Stück
17870218 76,2 x 50,8 mm 1000 Stück
17809427 28.6 x 19,1 mm 1000 Stück
17829527 31.8 x 25,4 mm 1000 Stück
17848947 63,5 x 25,4 mm 1000 Stück
17879667 101,6 x 50.8 mm 500 Stück
17861118 25,4 x 12,7 mm 1000 Stück
17889957 25,4 x 50,8 mm 1000 Stück
17889257 32.5 x 15.9 mm 1000 Stück
17831138 22,2 x 22,2 mm 1000 Stück
17819487 76,2 x 76,2 mm 250 Stück
17829197 31,8 x 22.2 mm 1000 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
This item is not returnable. View return policy
Product Code. 17879207 Supplier GA International Supplier No. JTTA36C11WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal-transfer cryogenic labels for cryo vials, microtubes, cryo/freezer boxes, etc. destined for storage in liquid and vapor phase liquid nitrogen, laboratory freezers, or transport on dry ice.

  • Resistant to long-term cryogenic storage in freezers and liquid nitrogen (-196°C)
  • Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
  • Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
  • Require no cure time before liquid nitrogen immersion and will also adhere to wet surfaces
  • Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
  • Available in various sizes
  • Stored on a 25.4 mm roll

Specifications

Klebstofftyp Permanent
Farbe White
Ausführung Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Produkttyp Label
Sterilität Non-sterile
Etiketten pro Zeile 1 Label
Menge 1000/Pk.
Form Rectangle
Temperaturbereich (angloamerikanisch) -321°F to +230°F
Temperaturbereich (metrisch) -196°C to +110°C
Abmessungen (L x B) 76,2 x 25,4 mm
Länge (angloamerikanisch) 1 in.
Länge (metrisch) 25.4 mm
Breite (angloamerikanisch) 3 in.
Breite (metrisch) 76.2 mm
Durchmesser (angloamerikanisch) 1 in.
Durchmesser (metrisch) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.