missing translation for 'onlineSavingsMsg'
Learn More

GA International White Cryogenic Barcode Labels for Liquid Nitrogen Storage on Small Roll

Artikelnummer. 17870968
Encompass_Preferred
Change view
Click to view available options
Abmessungen (L x B):
101,6 x 101,6 mm
101,6 x 50.8 mm
101.6 x 25,4 mm
12,7 x 25,4 mm
12.7 x 31.8 mm
19.1 x 15.9 mm
25,4 x 50,8 mm
25,4 x 19.1 mm
28.6 x 19,1 mm
31,8 x 22.2 mm
31,8 x 31,8 mm
31,8 x 57,2 mm
31.8 x 12,7 mm
32.5 x 15.9 mm
33 x 15.9 mm
38.1 x 19.1 mm
44,5 x 25,4 mm
50,8 x 25,4 mm
50,8 x 38,1 mm
50,8 x 50,8 mm
57,2 x 25,4 mm
63,5 x 38,1 mm
76,2 x 101,6 mm
76,2 x 25,4 mm
76,2 x 50,8 mm
76,2 x 76,2 mm
Unit Size:
1000 Stück
2000 Stück
500 Stück
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Abmessungen (L x B) unitSize
17870968 76,2 x 25,4 mm 1000 Stück
17800188 38.1 x 19.1 mm 2000 Stück
17880668 101,6 x 101,6 mm 500 Stück
17820308 101.6 x 25,4 mm 1000 Stück
17830878 76,2 x 101,6 mm 500 Stück
17849117 50,8 x 38,1 mm 2000 Stück
17870978 12,7 x 25,4 mm 2000 Stück
17809817 31.8 x 12,7 mm 2000 Stück
17890818 33 x 15.9 mm 2000 Stück
17889727 31,8 x 57,2 mm 1000 Stück
17880018 63,5 x 38,1 mm 2000 Stück
17851298 57,2 x 25,4 mm 2000 Stück
17858867 44,5 x 25,4 mm 2000 Stück
17831038 50,8 x 50,8 mm 1000 Stück
17870188 50,8 x 25,4 mm 2000 Stück
17828937 12.7 x 31.8 mm 2000 Stück
17870768 19.1 x 15.9 mm 2000 Stück
17899407 25,4 x 19.1 mm 1000 Stück
17869227 76,2 x 50,8 mm 1000 Stück
17809527 28.6 x 19,1 mm 1000 Stück
17830268 101,6 x 50.8 mm 1000 Stück
17849857 31,8 x 31,8 mm 1000 Stück
17849757 25,4 x 50,8 mm 1000 Stück
17870558 32.5 x 15.9 mm 2000 Stück
17861038 76,2 x 76,2 mm 500 Stück
17880558 31,8 x 22.2 mm 1000 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
This item is not returnable. View return policy
Product Code. 17870968 Supplier GA International Supplier No. JTTA36C31WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal-transfer cryogenic labels for cryo vials, microtubes, cryo/freezer boxes, etc. destined for storage in liquid and vapor phase liquid nitrogen, laboratory freezers, or transport on dry ice.

  • Resistant to long-term cryogenic storage in freezers and liquid nitrogen (-196°C)
  • Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
  • Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
  • Require no cure time before liquid nitrogen immersion and will also adhere to wet surfaces
  • Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
  • Available in various sizes
  • Stored on a 76.2 mm roll

Specifications

Klebstofftyp Permanent
Farbe White
Ausführung Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Produkttyp Label
Sterilität Non-sterile
Etiketten pro Zeile 1 Label
Menge 1000/Pk.
Form Rectangle
Temperaturbereich (angloamerikanisch) -321°F to +230°F
Temperaturbereich (metrisch) -196°C to +110°C
Abmessungen (L x B) 76,2 x 25,4 mm
Länge (angloamerikanisch) 1 in.
Länge (metrisch) 25.4 mm
Breite (angloamerikanisch) 3 in.
Breite (metrisch) 76.2 mm
Durchmesser (angloamerikanisch) 3 in.
Durchmesser (metrisch) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.