missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Vibramax 100

Artikelnummer. 17393470 Alle ansehen Heidolph Instruments Produkte
Ansicht ändern
Click to view available options
Steckertyp:
CH-Stecker
Packungsgröße:
1 Stück
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Steckertyp Packungsgröße
17393470 CH-Stecker 1 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 17393470 Lieferant Heidolph™ Lieferanten-Nr. 5442120002
 Eingeschränkter Artikel
Verfügbar ab: 02-11-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Compact model with a load capacity of 2 kg.

  • Due to the 3 mm orbit and the speed of 150 to 1350 rpm, this circular vibrating shaker is ideal for suspending, for solubility studies and leaching studies.
  • The optional tension roller attachment offers the option of using different container sizes. In combination with the non-slip rubber mat, the vessels are shaken safely even at high speeds. In addition, a timer with up to 120 minutes is integrated, which triggers an acoustic signal after expiration.
TRUSTED_SUSTAINABILITY

Specifications

Spannung 230 V
Steckertyp CH-Stecker
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.