missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Varioshake VS 8 BE Shaker with SEV 1011 and SEV 5934/2 Plug
Shaker with bidirectional motion, heavy-duty, low-noise in a compact design
Marke: Lauda™ L003136
Additional Details : Gewicht : 10.50000kg
Beschreibung
- Electronic speed control, stepless, gentle start-up
- Clear control panel for easy operation with rotary knobs
- Timer adjustable up to 60 min. or continuous operation
- Shaking table made of anodized aluminum with four plastic pins
- Drive by an overload-protected AC motor
- Compact, low-wear mechanism with mass balancing for a secure stand
- Constant speed, independent of load
- Excellent for continuous use
- Outer housing made of electrolytically galvanized sheet steel, powder-coated
- Ambient temperature range: 10 to 60 °C
- Power consumption max: 0.07 kW
- Shaking amplitude: 20 mm
- Shaking frequency: 20 to 300 1/min
- Shaking tray (W x D): 330 x 330 mm
- Load max: 8 kg
- Overall dimensions (W x D x H): 350 x 375 x 160 mm
- Power plug: power cord with plug (SEV 1011, SEV 5934/2)
- Power supply: 230 V, 50/60 Hz
Spezifikation
20 to 300 min-1 | |
230 V | |
50/60 Hz |