missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Varioshake VS 20 OH Shaker with SEV 1011 and SEV 5934/2 Plug
Click to view available options
Drehzahlbereich:
1 to 10 min-1
Packungsgröße:
1 Stück
Beschreibung
- Speed display
- Electronic speed control, stepless, gentle start-up
- Clear control panel for easy operation with rotary knobs
- Timer adjustable up to 60 min. or continuous operation
- Capacity at uniform loading: 12 vessels, round or square
- Vessels up to 110 mm Ø and 270 mm height, height adjustable clamp holders
- Drive by an overload-protected DC motor
- Compact, low-wear mechanism with mass balancing for a secure stand
- Rotating rack with ball bearings on both sides with safe drive via slide hub
- Height-adjustable holding devices made of stainless steel for safe, firm clamping of vessels
- Constant speed, independent of load
- Excellent for continuous use
- Outer housing made of electrolytically galvanized sheet steel, powder-coated
- Ambient temperature range: 10 to 40 °C
- Power consumption max: 0.1 kW
- Shaking frequency: 1 to 20 1/min
- Load max: 20 kg
- Overall dimensions (W x D x H): 770 x 700 x 715 mm
- Power plug: power cord with plug (SEV 1011, SEV 5934/2)
- Power supply: 230 V, 50/60 Hz
Spezifikation
Spezifikation
| Drehzahlbereich | 1 to 10 min-1 |
| Spannung | 230 V |
| Frequenz | 50/60 Hz |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur