missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Variocool VC 1200 Process Thermostat with SEV 1011 & SEV 5934/2 Plug

Click to view available options
Max. Druck:
0,9 bar
3,2 bar
Packungsgröße:
1 Stück
Beschreibung
- Colored TFT display for simultaneous indication of actual and set values, graphic illustration of the temperature profile
- Clear text menu navigation
- Six selectable languages: DE, EN, FR, SP, IT, RU
- Easy input via cursor and soft keys
- Fully electronic continuous controller with PID action
- Electronic level indication and low level alarm
- Powerful pressure pump USB interface as standard
- Upgradeable with interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
- Remote fault indication through floating contact
- Integrated programmer with max 150 segments, splitable in five programs
- Adjustable bypass for pressure limiting
- Filler opening on top, drain tap on backside
- SmartCool system for energy saving digital cooling management including compressor on-off control
- Operates with non flammable liquids (water, water/glycol)
- Condenser cooling air
- Working temperature range: -20 to 80 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.05 ± K
- In/outlet connection thread (outside): G 3/4
- Pressure adjustment: bypass
- Filling volume max: 15 L
- Power supply: 230 V, 50 Hz
- Power plug: power cord with plug (SEV 1011, SEV 5934/2)
- Standard accessory:
- Two nipples 3/4 in. with screw cap G 3/4 for pump connectors
Spezifikation
Spezifikation
| Temperaturbereich | -20°C to +80°C |
| Max. Druck | 0,9 bar |
| Leistungsaufnahme | 3.3 kW |
| Spannung | 230 V |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur