missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VARIO™ Chemistry Pumping Unit, PC 3003 VARIO Select
GREENER_CHOICE

Artikelnummer. 16271792
Change view
Click to view available options
Steckertyp:
CH
Packungsgröße:
1 Stück
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Steckertyp unitSize
16271792 CH 1 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 16271792 Lieferant VACUUBRAND™ Lieferanten-Nr. 20738451
Nur noch null auf Lager
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Provides pinpoint vacuum control by adjusting the motor speed while an exhaust vapor condenser allows for near complete recovery of solvents. The automatic evaporation mode is perfect for controlling applications such as rotary evaporation.

  • VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work in the laboratory
  • Automatic boiling point detection and adjustment of the vacuum for short process times
  • Ideal for the evaporation of high-boiling solvents, even at low temperatures
  • Extraordinary diaphragm life for minimum operational and servicing costs
  • Excellent environmental compatibility through low energy consumption and efficient solvent recovery
  • The high pumping speed and deep ultimate vacuum is suitable for demanding applications with high boiling point solvents in low temperature conditions
  • Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
  • VACUU·SELECT Controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control during solvent evaporation
  • VARIO Motor Speed Control provides for exceptionally long maintenance intervals
  • Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
  • Exhaust vapor condenser allows for near complete recovery of solvents when used with a chilled water line or recirculating chiller
  • Touch screen display can be operated even with safety gloves
  • Choose from 14 languages
TRUSTED_SUSTAINABILITY

Spezifikation

Max. Vakuum 0,6 mbar (ohne Gasballast), 1,5 mbar (mit Gasballast)
Regelung VACUU·SELECT
Versandgewicht (metrisch) 24.3 kg
Enthält Gebrauchsfertige Pumpeneinheit (vollständig montiert, inkl. Handbuch)
Motordrehzahl 30 bis 2400 min-1
Zertifizierung/Konformität CE-Zertifizierung; II 3/-G IIC T3 x interne Atm. Nur
Abmessungen (L x B x H) 419 x 243 x 457 mm
Material PTFE (teilweise kohlenstoffverstärkt), ETFE/ECTFE (teilweise kohlenstofffaserverstärkt), FFKM
Modell PC 3003 VARIO Select
Geräuschpegel 43 dBA
Steckertyp CH
Wirkleistung 0.53 kW
Gewicht (metrisch) 21.1 kg
Max. Temperatur (metrisch) 40 °C
Min. Temperatur (metrisch) 10 °C
Flussrate 2.8 m³/hr.
Frequenz 50-60 Hz
Pumpentyp Membranpumpe
Schutzart Gehäuse IP 40
Anzahl Pumpenköpfe 4
Anwendungen Intelligent Vacuum with VARIO™-control, Rotary Evaporator/Parallel Evaporator, Vacuum Concentrators, Drying Chambers
Anzahl Stufen 4
Maximaler Druck 1,1 bar
Spannung 200/230 V
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.