missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whatman™ X1000 UNIP. SYRINGELESS 0.2μM PTFE PTFE
Marke: Whatman™ UN513EORG
Additional Details : Gewicht : 2.99000kg
Beschreibung
UniPrep Syringeless Filters are preassembled filtration devices for the filtration and storage of laboratory samples. These devices are quick and easy to use and feature a plunger, filter, and vial in one unit. They replace syringe-coupled filtration devices with single, disposable units. UniPrep devices function in a similar way to the related Mini-UniPrep devices from GE Healthcare. However, UniPrep does not contain a septum in the cap and can be used to filter larger volumes (1 to 5 mL).- Integral storage vial saves time and minimises laboratory waste.
- Built-in glass fibre prefilter means even difficult samples are quick and easy to prepare.
- Choice of membranes for wide sample compatibility.
Bestellinformation
Quantity
Spezifikation
PTFE | |
Non-sterile | |
Polypropylene (PP) | |
UniPrep Syringeless Filter |
0.2 μm | |
0.3 cm2 | |
1000Each | |
1 to 5 mL |