missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend BOA™ Black/Blue PU/PU 69381 Low Shoe - Width 10
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
auf Anfrage
Spezifikation
Farbe | Schwarz, Blau |
---|---|
Material | Microvelour |
Sohlenmaterial | Doppeldichtes Polyurethan (PU/PU) |
Zehenmaterial | Stahl |
Einwegprodukt | Nein |
Beschreibung
Uvex 2 Trend Perforated Shoe with BOA™ Fit System 69381 S1 P SRC
- Sporty S1 P perforated safety shoe with wide fit
- Breathable, perforated microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- BOA™ Fit System Dial for custom comfort that's consistent all day
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable climatic insole
- Moisture transport system helps maintain foot temperature
- Soft padding collar and dust tongue
- Removable and anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69381
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 38 to 52
Spezifikation
Schwarz, Blau | |
Doppeldichtes Polyurethan (PU/PU) | |
Nein | |
Unisex | |
Uvex 2 | |
Nein | |
SRC |
Microvelour | |
Stahl | |
EN ISO 20345:2011 | |
Schmale Breite | |
Ja | |
S1 |