missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetra-n-Butylphosphoniumhydroxid, 40 % w/w aq.-Lsg., Thermo Scientific Chemicals
Click to view available options
Menge:
50 mL
250 mL
1 L
Beschreibung
Tetra-n-butylphosphonium hydroxide is used for the extraction of wheat straw and dissolution of wood. It is also used to produce hydroxide ion or proton conductive ionic liquids by mixing it with benzimidazole. It can be used as a phase transfer catalyst in organic synthesis.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Tetra-n-butylphosphonium hydroxide |
Farbe | Farblos bis hellgelb |
Dichte | 0.989 g/mL |
Strukturformel | [CH3(CH2)3]4POH |
Brechungsindex | 1.412 |
Menge | 50 mL |
UN-Nummer | UN3267 |
Löslichkeitsinformationen | Miscible with water. |
Formelmasse | 276.45 |
Concentration or Composition (by Analyte or Components) | 40% w/w wässrige Lösung |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'