missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ System Bases for Vanquish™

Artikelnummer. 18900332 Alle ansehen Thermo Scientific Produkte
Ansicht ändern
Click to view available options
Modell:
System Base Vanquish Core HPLC Systems
Zur Verwendung mit (Anwendung):
Single Channel LC
Zur Verwendung mit (Geräte):
Vanquish HPLC and UHPLC Systems
Max. Druck:
700 bar (10,152 psi)
Packungsgröße:
1 Stück
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Modell Zur Verwendung mit (Anwendung) Zur Verwendung mit (Geräte) Max. Druck Packungsgröße
18900332 System Base Vanquish Core HPLC Systems Single Channel LC Vanquish HPLC and UHPLC Systems 700 bar (10,152 psi) 1 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 18900332 Lieferant Thermo Scientific™ Lieferanten-Nr. VCS01A03
 Eingeschränkter Artikel
Verfügbar ab: 10-12-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Add the Vanquish System Base as fundamental part for the installation of the Vanquish HPLC and UHPLC systems in the required setup.

Add the Thermo Scientific™ Vanquish™ System base to support the installation of Thermo Scientific™ Vanquish™ Core HPLC systems, Thermo Scientific™ Vanquish™ Flex or Horizon UHPLC system Thermo Scientific™ Vanquish™ Duo UHPLC Systems. The system base contains the base module with drawer, a solvent rack, all capillaries required to set up either a single-flow-path or dual-flow path, respectively. The included Thermo Scientific™ Viper™ TQ UHPLC Fittings for confident connections of the fluidic flow paths ease the installation for every user level.

The base and top of your installation

  • The system base is the foundation of the installation and carries all other modules of the LC stack.
  • A drawer in the system base helps to keep your lab clean and tidy by providing a space to store tools and LC accessories.
  • With the system base comes a ship kit, containing all capillaries needed to install standard configurations of the Vanquish HPLC or UHPLC systems.
  • Viper TQ capillaries are provided in biocompatible MP35N for the installation of Vanquish Flex, Horizon and Duo UHPLC systems or in stainless steel material Vanquish Core UHPLC system, respectively, depending on the ordered system base.
  • Viper TQ UHPLC Fittings are torque-controlled Fingertight fittings with audible and tactile feedback for confidence in correct and leak-free installation.
  • The solvent rack provides a secure location for placing the solvent bottles
  • The magnetic front of the solvent rack allows for user-specific system labelling.
TRUSTED_SUSTAINABILITY

Spezifikation

Typ System Base and Solvent Rack
Max. Druck 700 bar (10,152 psi)
Zur Verwendung mit (Anwendung) Single Channel LC
Zur Verwendung mit (Geräte) Vanquish HPLC and UHPLC Systems
Modell System Base Vanquish Core HPLC Systems
Produktlinie Vanquish Core HPLC Systems
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.