missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amsta Rostfritt Stainless Steel Transport Container - Acid Proof With Skirtband, Without Lid
missing translation for 'orderingAttributeHoverText'
Kapazität (metrisch):
20 l
25 l
30 l
50 l
75 l
100 l
150 l
missing translation for 'unitSize'
1 Stück
Description
- Highest quality in stainless steel.
- Acid proof 316L/1.4404.
- Straight cylindrical vessel in highly polished finish with stylish design.
Specifications
Specifications
| Produkttyp | Pail |
| Kapazität (metrisch) | 50 l |
| Farbe | Silver |
| Material | Stainless Steel (316L) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction