missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Sport Occupational Black PU 65937 Low Shoe - Width 10
Offers first-class wearer comfort; low weight, climate-optimizes high-tech materials and ergonomic outsole
auf Anfrage
Spezifikation
Farbe | Schwarz |
---|---|
Material | Textil |
Sohlenmaterial | Doppeldichtes Polyurethan (PU/PU) |
Zehenmaterial | Normale Zehenkappen |
Einwegprodukt | Nein |
Beschreibung
Uvex 1 Sport Shoe 6593.7 O1 FO SRC
- Modern, ultra-lightweight and flexible O1 occupational shoe without toe cap
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Made with new developed technology for exceptional wearer comfort, climate-optimizes and breathable materials
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6593.7
- Standard EN ISO 20347:2012 O1 FO SRC
- Sizes: 35 to 52
Spezifikation
Schwarz | |
Doppeldichtes Polyurethan (PU/PU) | |
Nein | |
Unisex | |
Uvex 1 | |
Nr. | |
SRC |
Textil | |
Normale Zehenkappen | |
EN ISO 20347:2012 | |
Schmale Breite | |
Ja | |
O1 |