missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Natriumphosphat, monobasisch, 99 %
68.37 CHF gültig bis 2024-04-30
Benutzen Sie den Promotions-Code "21741" um Ihren Promotions-Preis zu erhalten.
Benutzen Sie den Promotions-Code "21741" um Ihren Promotions-Preis zu erhalten.
Click to view available options
Menge:
250 g
1 kg
Verpackung:
Kunststoffflasche
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Sodium phosphate, monobasic |
Menge | 250 g |
Prozentgehaltsbereich | 99% |
Strukturformel | NaH2PO4 |
Merck Index | 15,879 |
Löslichkeitsinformationen | (1 M in water) Clear colorless |
Formelmasse | 119.98 |
Reinheit (%) | 99% |
Güte | Biochemie |
Verpackung | Kunststoffflasche |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'