missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Chloride 0.9% (Normal Saline), USP, Sterile Grade, Cytiva Hyclone™
Beschreibung
- Manufactured under cGMP and ISO 13485 guidelines in a FDA registered facility
- Sterile and endotoxin tested
- Ideal for medical device and biopharmaceutical manufacturing
- Suitable in research, testing, cell culture and molecular protocols
Spezifikation
Spezifikation
| Chemischer Name oder Material | Sodium Chloride |
| Physikalische Form | Liquid |
| Menge | 6 x 500 mL |
| Hinweise zur Reinheitsqualität | USP |
| Güte | USP |
| Concentration or Composition (by Analyte or Components) | 0.009 |
| Verpackung | PET Plastic Bottle |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?