missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA RV 8 V Starter Solution
Sfoglia Tutto IKA Prodotti
missing translation for 'orderingAttributeHoverText'
Steckertyp:
CH
EU
UK
Descrizione
- The RV 8 Starter Solution is the cost-effective complete package for your rotary evaporator setup
- In addition to the RV 8 V rotary evaporator, the package includes the HB digital heating bath with a capacity of 4 liters and a heating temperature range of RT to 180°C
- A highly efficient vertical glass condenser set with 1 L receiver and evaporator flask, as well as the the VACSTAR lite vacuum pump with VC 10 lite vacuum controller and the RC 2 lite recirculating chiller
- The RV 8 is the manual basic model in the family of IKA rotary evaporators. It finds a multitude of uses in the chemical, pharmaceutical, and biotechnology industries, in research and development, in manufacturing and quality assurance, in laboratories, and in plant construction
- The included VACSTAR lite vacuum pump is extremely space-saving and achieves a minimum vacuum of 9 mbar. It is controlled by the supplied VC 10 lite vacuum controller
- The compact RC 2 lite recirculating chiller with strong 400 watt cooling capacity and a powerful pressure and suction pump (0.35 bar) is designed for simple cooling tasks down to -10°C
Specifica
Specifica
| Spannung | 100/240 V |
| Kapazität (metrisch) | 4 L |
| Geschwindigkeit | 5 to 300 rpm |
| Temperaturbereich (metrisch) | Ambient to 180°C |
| Material (Beschichtung) | Uncoated |
| IP-Schutzart | IP20 |
| Typ | Rotary Evaporator System |
| Steckertyp | CH |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto