missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA RV 3 V Starter Solution
Alle ansehen IKA Produkte
Click to view available options
Steckertyp:
CH
EU
UK
Beschreibung
- The RV 3 Starter Solution is the cost-effective complete package for your rotary evaporator setup
- In addition to the rotary evaporator RV 3 V, the package includes the HB eco heating bath with a capacity of 4 liters and a heating temperature range of RT to 99°C
- A highly efficient vertical glass condenser set with 1 L receiver and evaporator flask, as well as the
- VACSTAR lite vacuum pump with VC 10 lite vacuum controller and the RC 2 lite recirculating chiller. All components and connections required for operation are included
- The RV 3 rotary evaporator is the ideal entry-level model of the IKA rotary evaporator portfolio
- The included VACSTAR lite vacuum pump is extremely space-saving and achieves a minimum vacuum of 9 mbar
- The compact RC 2 lite recirculating chiller with strong 400 watt cooling capacity and a powerful pressure and suction pump (0.35 bar) is designed for simple cooling tasks down to -10°C
Spezifikation
Spezifikation
| Spannung | 100/240 V |
| Kapazität (metrisch) | 4 L |
| Geschwindigkeit | 20 to 300 rpm |
| Temperaturbereich (metrisch) | Ambient to 99°C |
| Material (Beschichtung) | Uncoated |
| IP-Schutzart | IP20 |
| Typ | Rotary Evaporator System |
| Steckertyp | CH |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur