missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RV 3 pro V, Complete Package
Alle ansehen IKA Produkte

Click to view available options
Steckertyp:
CH
Packungsgröße:
1 Stück
Description
- It includes RV 3 V rotary evaporator, HB eco heating bath, vertical glass condenser set, VACSTAR digital vacuum pump with VC 10 lite vacuum controller, and RC 2 lite recirculating chiller
- RV 3 is an entry-level model with specially designed glass guides for efficient condenser usage
- VACSTAR digital vacuum pump is space-saving and achieves minimum vacuum of 2 mbar, controlled by VC 10 lite vacuum controller for program-controlled operation
- RC 2 lite recirculating chiller has 400 watt cooling capacity and pressure/suction pump, designed for simple cooling tasks down to -10°C, and uses natural refrigerant R290 for environmental friendliness
Specifications
Specifications
| Tiefe (metrisch) | 330 mm |
| Beschreibung | Manual lift handling |
| Höhe (metrisch) | 530 mm |
| Gewicht (metrisch) | 70.2 kg |
| Spannung | 100/240 V |
| Breite (metrisch) | 440 mm |
| Geschwindigkeit | 20 bis 300 U/min |
| Temperaturbereich (metrisch) | Ambient to 99°C |
| Kühlfläche | 1600 cm² |
| Enthält | RV 3 V, VC 10 lite, VACSTAR digital, VC 10.500 Stand pole, RC 2 lite, RV 10.5005 Set of hoses, PC 1.3 Cable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction