missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RV 10 digital pro V, Complete Package
Alle ansehen IKA Produkte

Click to view available options
Steckertyp:
CH
Packungsgröße:
1 Stück
Beschreibung
- The package includes the RV 10 digital V rotary evaporator, the HB digital heating bath, a highly efficient vertical glass condenser set, the VACSTAR digital vacuum pump with VC 10 lite vacuum controller, and the RC 2 lite recirculating chiller.
- All the necessary components and connections for operation are included in the package.
- The RV 10 digital is a robust and reliable lab companion with fast heat-up times and sophisticated safety features, including an automated lift-out function and adjustable temperature circuits.
- The VACSTAR digital vacuum pump achieves a minimum vacuum of 2 mbar and is controlled by the supplied VC 10 lite vacuum controller.
- The RC 2 lite recirculating chiller is compact, easy to clean, and environmentally friendly thanks to the natural refrigerant R290.
Spezifikation
Spezifikation
| Tiefe (metrisch) | 440 mm |
| Beschreibung | Motorized lift with safety-stop function |
| Höhe (metrisch) | 430 mm |
| Gewicht (metrisch) | 82.3 kg |
| Spannung | 220/240 V |
| Breite (metrisch) | 500 mm |
| Geschwindigkeit | 5 bis 280 U/min |
| Temperaturbereich (metrisch) | Ambient to 180°C |
| Kühlfläche | 1600 cm² |
| Enthält | RV 10 digital V, VC 10 lite, VACSTAR digital, VC 10.400 Stand, RC 2 lite, RV 10.5005 Set of hoses, PC 1.3 Cable |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Spot an opportunity for improvement?Share a Content Correction