Learn More
Chemsplash RPS Re-Use Paintshop Suit-99% Poly 1% Carbon Grid -Vented

Beschreibung
Chemsplash Re-Usable Spray Paint Suit
- 68GSM Polyester Fabric (99% Polyester, 1% Carbon Grid)
- Triangular Vented Back in Navy Colour Panel
- Two-piece Hood with Cord andggle
- Knitted Cuffs and cro Adjustable Ankles
- Elasticated Band at Waist
- Two-Way Zip with Storm Flap
- 1 External Hip Pocket with Velcro Closure and Flap
- 2 Side Pockets with Two-Way Access to Wearer's Clothes
- Cushioned Knees
- Antistatic and Low-Linting
Description: The Chemsplash Re-Usable Spray Paint Suit is made from 68GSM (+/-3GSM) fabric consisting of 99% Polyester with 1% Carbon Grid. The suit is antistatic treated, low-linting, and designed for durability in demanding environments. It features a triangular vented back, two-piece hood with cord toggle, knitted cuffs, velcro adjustable ankles, and a range of practical pockets, including side pockets with two-way access to wearer's clothes. It also includes cushioned knees for added comfort.
Spezifikation
Spezifikation
| Produkttyp | Cleanroom Coveralls |
| Größe | Large |
| Geschlecht | Unisex |
| Material | Polyester |
| Farbe | Gray |
| Einwegprodukt | Reusable |
| Knöchelform | Elastic |
| Stulpenform | Knit |
| Flaschenhalstyp | Hooded |
| Verschlusstyp | Ties |
| Mehr anzeigen |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.