Learn More
Thermo Scientific™ Regenerated Cellulose Syringe Filter
Thermo Scientific™ Syringe Filters are an ideal choice for general purpose laboratory use. Robust and reliable, they deliver excellent performance at an attractive price.
Marke: Thermo Scientific™ 30-SF-02(RC)
294.73 CHF gültig bis 2024-05-06
Benutzen Sie den Promotions-Code "21711" um Ihren Promotions-Preis zu erhalten.
Additional Details : Gewicht : 0.52000kg
Beschreibung
Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life. Available in sizes and membrane types to meet any application need, Thermo Scientific™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles. Regenerated Cellulose Syringe Filters are used for low nonspecific binding applications, as well as tissue culture media filtration and general biological sample filtration.
- Spritzenfilter aus regenerierter Cellulose
- 100 Stück
Spezifikation
Autoklavierbar | |
Für HPLC zertifizierte regenerierte Cellulose | |
Unsteril | |
Medizinische Qualität, reines Polypropylen | |
100 | |
Nein | |
110 °C | |
30 mm |
Ja | |
0,2 μm | |
Probenfiltration | |
Verbesserter weiblicher Luer-Lok | |
Männlicher Luer-Slip-Auslass | |
90 psi | |
Spritzenfilter |