missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quintix™ Pro Motorized Leveling Laboratory Balance with EU Type Examination Certificate
Quintix™ Pro laboratory balances are not just about meeting your expectations but exceeding them. They come with an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.
Spezifikation
Anschlusstyp | D-Sub-Anschluss, 9-polig |
---|---|
Displaytyp | Touchscreen |
Lesbarkeit | 100 mg |
Enthält | Conformity-assessed Balance with EU Type Examination Certificate Without Country-specific Additions |
Ausgleichen | Motorized |
Beschreibung
- Enhance the user experience with new premium features.
- Offering a wide range of use in different environments and applications.
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench.
- Motorized automatic leveling
Spezifikation
D-Sub-Anschluss, 9-polig | |
100 mg | |
Motorized | |
≤ 0.9 s | |
100 to 240 VAC (± 10%) 50 to 60 Hz 0.2 A |
Touchscreen | |
Conformity-assessed Balance with EU Type Examination Certificate Without Country-specific Additions | |
Quintix Pro Balance | |
Balance |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Sartorius Quintix™ Pro Motorized Leveling Laboratory Balance with EU Type Examination Certificate